X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP7085174EBWB 1 Bulb Wall Sconce

Item: PP7085174EBWB
Finish: Urban Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 10-5/8"
Width 9-3/8"
Number of Bulbs 1
Bulb Type 4-pin Quad CFL G24q-3
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Acrylic White
Eco-Friendly Energy Efficient
Voltage 120V