Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP706809 1 Bulb Wall Sconce

Item: PP706809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $245.40

Price: $147.24 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 14"
Width 7"
Extension From Wall 4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Opal
ADA Compliant Yes
Weight 7 lbs