Progress PP703420WB "Hide-A-Lite III" Under Cabinet Light

Item: PP703420WB
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $77.76 (Pricing is for Antique Bronze)



Details and Dimensions

Height 1-1/4"
Width 18"
Length 3-1/2"
Number of Bulbs 3
Bulb Type G8
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 60 W
Glass Type Frosted
Shade Material Glass