Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP701430 "Undercabinet" Under Cabinet Light

Item: PP701430
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 1-3/16"
Width 5"
Length 24-1/4"
Number of Bulbs 2
Bulb Type F8T5
Bulb(s) Included No
Max. Wattage Per Bulb 8 W
Total Fixture Wattage 16 W
Glass Type White
Weight 4 lbs
Lighting Direction Down Light
Shade Material Glass