X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP701320 "LED Undercabinet" Under Cabinet Light

Item: PP701320
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $312.45

Price: $187.47 (Pricing is for Antique Bronze)



Details and Dimensions

Height 1"
Width 24"
Length 24"
Number of Bulbs 1
Bulb Type LED
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 3 lbs
Extension From Wall 1"