X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP701220 "LED Undercabinet" Under Cabinet Light

Item: PP701220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $198.45

Price: $119.07 (Pricing is for Antique Bronze)



Details and Dimensions

Height 1"
Width 12"
Length 12"
Number of Bulbs 1
Bulb Type LED
Max. Wattage Per Bulb 8 W
Total Fixture Wattage 8 W
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 1 lb
Extension From Wall 1"