Progress PP700830 "Undercabinet" Under Cabinet Light
| Item: | PP700830 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $68.04
Details and Dimensions
| Height | 1" |
| Width | 36" |
| Length | 5-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | F30T12 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 30 W |
| Total Fixture Wattage | 30 W |
| Lighting Direction | Down Light |
| Glass Type | White Acrylic Diffuser |
| Switch Type | Rocker |
| Weight | 12 lbs |
| Shade Material | Glass |


