X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP700730EBS Under Cabinet Light

Item: PP700730EBS
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 1-3/8"
Length 24"
Number of Bulbs 1
Bulb Type F17T8
Max. Wattage Per Bulb 17 W
Total Fixture Wattage 17 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 16 lbs