X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP700730EB "Undercabinet" Under Cabinet Light

Item: PP700730EB
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1-3/4"
Width 5-1/4"
Length 24"
Number of Bulbs 1
Bulb Type F17T8
Bulb(s) Included No
Max. Wattage Per Bulb 17 W
Total Fixture Wattage 17 W
Glass Type White
Weight 8 lbs
Shade Material Glass