X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP700520 "LED Undercabinet" Under Cabinet Light

Item: PP700520
Finish: Antique Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 1"
Width 3-1/2"
Length 18"
Number of Bulbs 1
Bulb Type LED
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 10 W
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 2 lbs
Extension From Wall 1"