X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP700430 "Undercabinet" Under Cabinet Light

Item: PP700430
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1-1/8"
Width 12-7/8"
Length 5"
Number of Bulbs 1
Bulb Type F8T5
Bulb(s) Included No
Max. Wattage Per Bulb 8 W
Total Fixture Wattage 8 W
Glass Type White
Eco-Friendly Energy Efficient
Weight 2 lbs
Shade Material Glass