X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP700220 "LED Undercabinet" Under Cabinet Light

Item: PP700220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $160.50

Price: $96.30 (Pricing is for Antique Bronze)



Details and Dimensions

Height 1"
Width 9"
Length 9"
Number of Bulbs 1
Bulb Type LED
Max. Wattage Per Bulb 4 W
Total Fixture Wattage 4 W
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 1 lb
Extension From Wall 1"