Progress PP695216TG 6'' Recessed Light Housing
| Item: | PP695216TG |
| Finish: | Satin Aluminum |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $57.33
Details and Dimensions
| Height | 8-3/8" |
| Width | 13" |
| Diameter | 7-3/4" |
| Ceiling Opening | 6-7/8" |
| Housing Depth | 7-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | R40 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 250 W |
| Total Fixture Wattage | 250 W |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |
| Features | • ThermaGard Automatic Resetting Thermal Protection |
| Includes | Recessed Housing, Trim Kit, and Adjustable Bar Hangers |


