Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP683220 "LED" Outdoor Entrance Wall Light

Item: PP683220
Finish: Antique Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 3"
Width 4-3/4"
Number of Bulbs 1
Bulb Type LED
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 120V
Weight 1 lb