X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP680331 Path Light

Item: PP680331
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $150.75

Price: $97.65 (Pricing is for Black)



Details and Dimensions

Height 3-1/8"
Width 8-5/16"
Length 2-1/2"
Number of Bulbs 1
Bulb Type T6
Bulb(s) Included No
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 25 W
Voltage 120V
Construction Cast Aluminum
Features For Wood, Brick, Masonry, and Poured Concrete Installations