Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP651931 "Crawford" Outdoor Hanging Lantern

Item: PP651931
Finish: Black
Online Availability: Available for immediate shipment

Details and Dimensions

Height 29-5/8"
Width 12"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 32 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 16 lbs
Wire Length 36"
View Similar Products