X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP650820 "Imperial" Outdoor Hanging Lantern

Item: PP650820
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23-5/8"
Width 11-1/2"
Overall Height 91"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type White
Suitable Installation Damp
Voltage 120V
Wire Length 120"