Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP650397 "Pedigree" Outdoor Hanging Lantern

Item: PP650397
Finish: Autumn Haze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 13-5/8"
Width 9"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 25 W
Glass Type Frosted
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V