Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP641931 "Crawford" Post Light

Item: PP641931
Finish: Black
Online Availability: Available for immediate shipment

Details and Dimensions

Height 28-5/16"
Width 12"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU-24
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 32 W
Voltage 120V
Eco-Friendly Energy Efficient
Weight 15 lbs