Progress PP632728 "High Tech" Track Lighting Track Head

Item: PP632728
Finish: Bright White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $32.40 (Pricing is for Bright White)



Details and Dimensions

Height 6"
Width 4"
Number of Bulbs 1
Bulb Type PAR 30
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Construction Steel
Weight 1 lb
Features • Quarter-Turn Locking Action
• Polarity Oriented
Additional Information 360 Degree Rotation, 0-90 Degree Vertical Swing
Energy Star No
Fits These Models P9100 Track Series