X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP62FB "Firebox" 6'' Recessed Light Housing

Item: PP62FB
Finish: No Finish
Online Availability: Available for immediate shipment

List Price: $324.00

Price: $194.40



Details and Dimensions

Height 9-9/16"
Width 12-3/8"
Ceiling Opening 6-7/8"
Housing Type Fluorescent
Housing Depth 8-9/16"
Housing Width 6"
Number of Bulbs 1
Bulb Type CFL
Eco-Friendly Energy Star
Voltage 120V
Weight 14 lbs
Features 2 Hour Fluorescent Firebox
IC Rating Airtight Non-IC
Additional Information 1/2'' to 3/4'' Pryouts
Lamp Type 26W Compact Fluorescent