Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP616309WB "Directionals" Complete Track Lighting Track Kit

Item: PP616309WB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $315.15

Price: $189.09 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 9"
Width 35-1/2"
Number of Bulbs 4
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 200 W
Suitable Installation Damp
Construction Steel
Weight 5 lbs
Features May Be Mounted On Wall or Ceiling
Additional Information 180 Degree Vertical and 360 Degree Horizontal Adjustment
Lamp Type MR16