Progress PP616209 "Directionals" Complete Track Lighting Track Kit
| Item: | PP616209 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $141.12 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 6-9/16" |
| Width | 36" |
| Number of Bulbs | 4 |
| Bulb Type | PAR20 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Suitable Installation | Damp |
| Construction | Steel |
| Features | • May Be Mounted On Wall or Ceiling |
| Additional Information | 180 Degree Vertical and 360 Degree Horizontal Adjustment |


