X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP616009 "Directionals" Complete Track Lighting Track Kit

Item: PP616009
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-5/8"
Width 27"
Number of Bulbs 3
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Suitable Installation Damp
Construction Steel
Features May Be Mounted On Wall or Ceiling
Additional Information 180 Degree Vertical and 360 Degree Horizontal Adjustment
Lamp Type PAR20