X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP615430WB "Directionals" 1 Bulb Wall Sconce

Item: PP615430WB
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-1/8"
Width 5"
Extension From Wall 4-7/8"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type MR16
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Switch Type On/Off Switch
Suitable Installation Damp
Voltage 120V
Construction Steel
Features 180 Degree Vertical Adjustment / 360 Degree Horizontal Adjustment