Progress PP6154174WB "Directionals" Wall Mounted Flood Lights
| Item: | PP6154174WB |
| Finish: | URBAN BRONZE |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $49.95 (Pricing is for URBAN BRONZE)
Details and Dimensions
| Height | 6-1/8" |
| Width | 4-7/8" |
| Extension From Wall | 5" |
| Number of Bulbs | 1 |
| Bulb Type | MR16 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Suitable Installation | Damp |
| Voltage | 120V |
| Product Specifications |


