Progress PP614009PR "Illuma-Flex" Pendant Track Light
| Item: | PP614009PR |
| Finish: | Brushed Nickel / Patterned Red |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $77.31 (Pricing is for Brushed Nickel / Patterned Red)
Details and Dimensions
| Height | 6-1/2" |
| Width | 3-5/8" |
| Overall Height | 72" |
| Number of Bulbs | 1 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 35 W |
| Total Fixture Wattage | 35 W |
| Glass Type | Colored With White Interior |
| Shade Included | Yes |
| Voltage | 12V |
| Features | • May Be Mounted On Track Or On A Monopoint |
| Rail Type | Flex Track |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |
| Fits These Models | Illuma-Flex Track Or Alpha Track System |
| Shade Material | Glass |


