X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP612609 "Illuma-Flex" Track Lighting Track Head

Item: PP612609
Finish: Brushed Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 6-1/16"
Width 3-1/8"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Shade Material Mesh
Shade Included Yes
Voltage 12V
Rail Type Flex Track
Additional Information 358 Degree Rotation, 0-90 Degree Vertical Swing
Fits These Models Illuma-Flex Track
Lamp Type MR16