Progress PP611909 "Illuma-Flex" Track Lighting Track Head
| Item: | PP611909 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $34.20
Details and Dimensions
| Height | 6" |
| Width | 3-1/8" |
| Number of Bulbs | 1 |
| Bulb Type | MR11 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 35 W |
| Total Fixture Wattage | 35 W |
| Shade Material | Mesh |
| Shade Included | Yes |
| Voltage | 12V |
| Rail Type | Flex Track |
| Additional Information | 358 Degree Rotation, 0-90 Degree Vertical Swing |
| Fits These Models | Illuma-Flex Track |


