X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP611609 "Gimbal" Track Lighting Track Head

Item: PP611609
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $74.85

Price: $44.91



Details and Dimensions

Height 6-7/8"
Width 3-5/8"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Construction Cast Aluminum
Weight 1 lb
Features Quarter Turn Locking Action
Additional Information Polarity Oriented
Energy Star No
Fits These Models P6200 Or P9100 Track Series
Lamp Type PAR 20