Progress PP611109B "Illuma-Flex" Track Lighting Track Head

Item: PP611109B
Finish: Brushed Nickel / Blue
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $50.40 (Pricing is for Brushed Nickel / Blue)



Details and Dimensions

Height 3-3/4"
Width 2-3/8"
Number of Bulbs 1
Bulb Type MR-16
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 120V
Construction Cast Aluminum
Features • Quarter Turn Locking Action
Rail Type Flex Track
Additional Information Polarity Oriented
Fits These Models P6200 Or P9100 Track Series