X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP600520 "Welcome" Outdoor Entrance Wall Light

Item: PP600520
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $330.60

Price: $198.36 (Pricing is for Antique Bronze)




Details and Dimensions

Height 13-1/2"
Width 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type White
Suitable Installation Damp
Voltage 120V