X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP586431 "Westport" Outdoor Entrance Wall Light

Item: PP586431
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $201.45

Price: $130.50 (Pricing is for Black)



Details and Dimensions

Height 19-1/4"
Width 11"
Extension From Wall 12-7/8"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 10 lbs