X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP586331 "Westport" Outdoor Entrance Wall Light

Item: PP586331
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $137.70

Price: $82.62 (Pricing is for Black)



Details and Dimensions

Height 16"
Width 9"
Backplate Dimension 5-1/4'' W x 6-3/4'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Seeded
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Wet
Construction Die Cast Aluminum