X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP586231 "Westport" Outdoor Entrance Wall Light

Item: PP586231
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $70.05

Price: $42.03 (Pricing is for Black)




Details and Dimensions

Height 12-3/4"
Width 6-7/8"
Extension From Wall 8-3/8"
Canopy Size 4-1/2 x 6-1/8 x 1
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Die Cast Aluminum
Weight 6 lbs