X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP583871 "Nottington" Outdoor Entrance Wall Light

Item: PP583871
Finish: Gilded Iron
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $525.00

Price: $340.20 (Pricing is for Gilded Iron)



Details and Dimensions

Height 24-1/2"
Width 10"
Extension From Wall 13"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water Seeded
Suitable Installation Wet
Voltage 120V
Weight 16 lbs