X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP583771 "Nottington" Outdoor Entrance Wall Light

Item: PP583771
Finish: Gilded Iron
Online Availability: Available for immediate shipment
Select Finish:

List Price: $602.70

Price: $361.62 (Pricing is for Gilded Iron)



Details and Dimensions

Height 26-1/16"
Width 10"
Extension From Wall 13"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 17 lbs
View Similar Products