Progress PP583410 "BrassGuard" Outdoor Ceiling Mounted Light
| Item: | PP583410 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $61.83 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 10" |
| Width | 7" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Shade Material | Glass |
| Weight | 6 lbs |
| Features | • Can be either a Semi Flush Mount or Pendant |
| Includes | Chain and wall mountings. |
| Wire Length | 120" |
| Product Specifications |


