X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP583211 "BrassGuard" Outdoor Entrance Wall Light

Item: PP583211
Finish: Antique Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $130.20

Price: $78.12 (Pricing is for Antique Brass)



Details and Dimensions

Height 14-1/4"
Width 7"
Extension From Wall 7"
Backplate Dimension "5-3/8"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 6 lbs