Progress PP579168 "Hard-Nox" Outdoor Ceiling Mounted Light
| Item: | PP579168 |
| Finish: | Clear Prismatic Polycarbonate |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $101.79 (Pricing is for Clear Prismatic Polycarbonate)
Details and Dimensions
| Height | 4" |
| Width | 10-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Clear Prismatic Polycarbonate |
| Voltage | 120V |
| Product Specifications |


