X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP578620EBWB "Hoop" Outdoor Ceiling Mounted Light

Item: PP578620EBWB
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-3/8"
Width 13-5/8"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Glass Type White
Eco-Friendly Energy Efficient
Voltage 120V
Lamp Type GU24