X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP577430 "Cylinders & Squares" Outdoor Ceiling Mounted Light

Item: PP577430
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $78.15

Price: $46.89 (Pricing is for White)



Details and Dimensions

Height 6-1/2"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Voltage 120V