Progress PP576609STR "Roman Coach" Outdoor Entrance Wall Light
| Item: | PP576609STR |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $97.20 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 9-7/8" |
| Width | 6" |
| Extension From Wall | 7" |
| Number of Bulbs | 1 |
| Bulb Type | CFL GU24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Etched |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| Weight | 7 lbs |


