X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP574530 "Non-Metallic Lanterns" Outdoor Ceiling Mounted Light

Item: PP574530
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/2"
Width 10-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White Acrylic
Voltage 120V