X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP572931 Outdoor Ceiling Mounted Light

Item: PP572931
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $62.40

Price: $37.44 (Pricing is for Black)



Details and Dimensions

Height 5"
Width 9-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Textured Medium Panels
Voltage 120V