Progress PP572731 Outdoor Ceiling Mounted Light
| Item: | PP572731 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $30.42 (Pricing is for Black)
Details and Dimensions
| Height | 5" |
| Width | 7-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Textured Glass Panels |
| Voltage | 120V |
| Product Specifications |


