X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP5716108 "Meadowlark" Outdoor Entrance Wall Light

Item: PP5716108
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14-1/2"
Width 7-1/4"
Extension From Wall 8-1/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Water Seeded
Suitable Installation Wet
Voltage 120V
Weight 7 lbs