X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP571031 "Hard-Nox" Outdoor Ceiling Mounted Light

Item: PP571031
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $145.95

Price: $87.57




Details and Dimensions

Height 5-1/4"
Width 8-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type White Polycarbonate
Voltage 120V