X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP570230 Outdoor Ceiling Mounted Light

Item: PP570230
Finish: White
Online Availability: Available for immediate shipment

List Price: $150.60

Price: $90.36



Details and Dimensions

Height 10"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Polycarbonate
Voltage 120V