Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP568820 "Andover" Outdoor Entrance Wall Light

Item: PP568820
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $380.40

Price: $228.24 (Pricing is for Antique Bronze)

Details and Dimensions

Height 21-1/4"
Width 7-1/2"
Extension From Wall 8-1/4"
Backplate Dimension "7-1/2"""
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 8 lbs